Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, Spanish, 125383
Mfr # 125383
Zoro # G7375930
product price: $13.99
/eaKey Features
Header
Caution/Precaucion
Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantener Despejado
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125383
Zoro #
G7375930
UPC #
754473730246
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.059"
Details
Item
Safety Sign
Header
Caution/Precaucion
Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantener Despejado
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution/Precaucion, Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantener Despejado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.