Safety Sign, 10" Height, 14 in Width, Aluminum, Rectangle, Spanish
Mfr # 38530
Zoro # G8468089
product price: $25.69
/eaKey Features
Header
Aviso
Legend
No Estacionamiento
Width
14 in
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38530
Zoro #
G8468089
UPC #
754473385309
Country of Origin
United States
Dimensions
Width
14 in
Height
10"
Thickness
0.035"
Details
Item
Safety Sign
Header
Aviso
Legend
No Estacionamiento
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Description
Safety Sign, Height 10 In., Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.