Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Safety Sign, 10" Height, 7" Width, Plastic, Rectangle, English 90643

Safety Sign, 10" Height, 7" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 90643
  • Zoro # G5819947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90643
Zoro #
G5819947
UPC #
754473906436
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.063"

Details

Item
Safety Sign
Header
No Header
Legend
Wear Face Shield
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Mounting Style
With Mounting Holes
Double-Sided
No
Language
English
OSHA Compliant
Yes
Subject Matter
Personal Protection
Background Color
Blue, White
ANSI Compliant
Yes
Legend/Background Color
Blue/Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
White
Material
Plastic
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Sign Legend Text Color
White
Color
Blue on Green

Description

Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Wear Face Shield, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.