Zoro Homepage
This item is Discontinued.
Brady Safety Sign, 10" Height, 7" Width, Polyester, Rectangle, English 90524

Safety Sign, 10" Height, 7" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 90524
  • Zoro # G7369463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90524
Zoro #
G7369463
UPC #
754473905248
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.008"

Details

Item
Safety Sign
Header
No Header
Legend
Danger Moving Machinery
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black, White

Description

Safety Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Danger Moving Machinery, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.