Shop BRADY
See all product information
Create Account
Safety Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, Spanish, 125388
- Mfr # 125388
- Zoro # G7387429
product price:Â
$
25.69
/ea
Key Features
Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 125388
- Zoro #
- G7387429
- UPC #
- 754473730291
- Country of Origin
- United States
- Item
- Hot Surface Sign
- Header
- Caution/Precaucion
- Legend
- Hot Surface Do Not Touch/Superficie Caliente No Tocar
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Printed Language
- English, Spanish
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Legend Style
- Symbol and Text
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Header Legend Color
- Yellow
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Header Background Color
- Black
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Double-Sided
- No
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.035 in
Description
Safety Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Hot Surface Do Not Touch/Superficie Caliente No Tocar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.