
Safety Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 60539
Mfr # 60539
Zoro # G8409368
product price: $13.99
/eaKey Features
Header
Notice
Legend
All Visitors Must Register At Office
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60539
Zoro #
G8409368
UPC #
754473605391
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Safety Sign
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
ASTM D 1593
Double-Sided
No
Legend Style
Text
ANSI Compliant
No
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Employees and Visitors, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Visitors Must Register At Office, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.