Zoro Homepage

Safety Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 84160

  • Mfr # 84160

  • Zoro # G7407683


product price: $23.99
/ea

Key Features

Header
Notice
Legend
Only Authorized Persons To Enter This Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84160
Zoro #
G7407683
UPC #
754473841607
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.010 in

Details

Item
Safety Sign
Header
Notice
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535.2-2002; ASTM D 2979; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Sign Legend Color
Black
Header Background Color
Blue
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Only Authorized Persons To Enter This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.