Safety Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 102924
Zoro # G7398428
product price: $26.99
/eaKey Features
Header
Restricted Area
Legend
Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102924
Zoro #
G7398428
UPC #
754473015442
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Safety Sign
Header
Restricted Area
Legend
Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
White
Header Background Color
Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Description
Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.