Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, Spanish

  • Mfr # 38161

  • Zoro # G7395022


product price: $25.69
/ea

Key Features

Header
Aviso
Legend
Propiedad Privada Mantengase Afuera
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38161
Zoro #
G7395022
UPC #
754473381615
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Safety Sign
Header
Aviso
Legend
Propiedad Privada Mantengase Afuera
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Blue
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Propiedad Privada Mantengase Afuera, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.