Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, Spanish

  • Mfr # 38515

  • Zoro # G7405997


product price: $25.69
/ea

Key Features

Header
Aviso
Legend
Solo Personal Autorizado
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38515
Zoro #
G7405997
UPC #
754473385156
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Safety Sign
Header
Aviso
Legend
Solo Personal Autorizado
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Aviso, Legend Solo Personal Autorizado, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.