Safety Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English
Mfr # 122723
Zoro # G7390947
product price:Â $34.99
/eaKey Features
Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122723
Zoro #
G7390947
UPC #
754473716806
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Safety Sign
Header
No Header
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.