Safety Sign, 10 in Height, 14 in Width, Plastic, Rectangle, Spanish
Mfr # 25407
Zoro # G7367110
product price: $13.89
/eaKey Features
Header
Precaucion
Legend
No Legend
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25407
Zoro #
G7367110
UPC #
754473254070
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.059 in
Details
Item
Safety Sign
Header
Precaucion
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Standards
ASTM D 1593
Description
Safety Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Material Plastic, Header Precaucion, Legend No Legend, Printed Language Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.