Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English

  • Mfr # 119752

  • Zoro # G8604589


product price: $23.99
/ea

Key Features

Sign Material
Polyester
Legend
Eye Wash Station
Width
14 in
Thickness
0.010 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119752
Zoro #
G8604589
UPC #
754473693237
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.010 in
Height
10 in

Description

Safety Sign, Sign Subject Matter Eyewash and Shower, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.