Shop BRADY
See all product information
Create Account
Safety Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English
- Mfr # 85444
- Zoro # G7362588
product price:Â
$
23.99
/ea
Key Features
Header
Danger
Legend
Benzene Cancer Hazard Flammable- No Smoking Authorized Personnel Only Respirator Required
Width
14 in
Height
10 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85444
- Zoro #
- G7362588
- UPC #
- 754473854447
- Country of Origin
- United States
- Item
- Safety Sign
- Header
- Danger
- Legend
- Benzene Cancer Hazard Flammable- No Smoking Authorized Personnel Only Respirator Required
- Sign Shape
- Rectangle
- Sign Material
- Polyester
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- ANSI Compliant
- No
- Header Background Color
- Black, Red
- Double-Sided
- No
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Legend Style
- Text
- Standards
- Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Header Legend Color
- White
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10 in
- Thickness
- 0.010 in
Description
Safety Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Benzene Cancer Hazard Flammable- No Smoking Authorized Personnel Only Respirator Required, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.