Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish
Mfr # 124055
Zoro # G7436541
product price: $14.29
/eaKey Features
Header
Caution/Cuidado
Legend
Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Width
7 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124055
Zoro #
G7436541
UPC #
754473797980
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.035 in
Details
Item
Safety Sign
Header
Caution/Cuidado
Legend
Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Aluminum, Header Caution/Cuidado, Legend Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.