Zoro Homepage

Safety Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English

  • Mfr # 45077

  • Zoro # G8417917


product price: $8.59
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher.
Width
7 in
Thickness
0.059 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45077
Zoro #
G8417917
UPC #
754473450779
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.059 in
Height
10 in

Details

Item
Safety Sign
Sign Material
Plastic
Legend
Fire Extinguisher.
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Safety Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.