Safety Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish
Mfr # 125411
Zoro # G7368973
product price: $9.19
/eaKey Features
Header
Caution/Precaucion
Legend
Lock-Out For Safety Before You Start/Por Razones De Seguridad, Bloquee Antes De Iniciar
Height
10 in
Sign Shape
Rectangle
Printed Language
English, Spanish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125411
Zoro #
G7368973
UPC #
754473730543
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.010 in
Details
Item
Safety Sign
Header
Caution/Precaucion
Legend
Lock-Out For Safety Before You Start/Por Razones De Seguridad, Bloquee Antes De Iniciar
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Lockout Tagout, Height 10 in, Width 7 in, Sign Material Polyester, Header Caution/Precaucion, Legend Lock-Out For Safety Before You Start/Por Razones De Seguridad, Bloquee Antes De Iniciar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.