This item is Discontinued.

Brady Be Careful, Stay Alert- Don't Get Hurt, 14" W x 10" H, Rectangle, Polyester 88811

Be Careful, Stay Alert- Don't Get Hurt, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 88811
  • Zoro # G2312497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88811
Zoro #
G2312497
UPC #
754473888114
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Safety Reminder Signs
Header
Be Careful
Legend
Stay Alert- Don't Get Hurt
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Language
English
Subject Matter
Safety Incentive and Motivational
Legend Color
black
Material
Polyester
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Green
Double-Sided
No
Sign Legend Text Color
Black

Description

Safety Reminder Signs, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Be Careful, Legend Stay Alert- Don't Get Hurt, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.