This item is Discontinued.

Brady Emergency, Eye Wash Station & Safety Shower, 14" W x 10" H, Rectangle, Fiberglass 132219

Emergency, Eye Wash Station & Safety Shower, 14" W x 10" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 132219
  • Zoro # G5824384
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132219
Zoro #
G5824384
UPC #
754473834043
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.098"

Details

Item
Safety Sign
Header
Emergency
Legend
Eye Wash Station & Safety Shower
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Eyewash and Shower
Legend Style
Text and Symbol
Double-Sided
No
Background Color
White
Sign Legend Color
Black, Green
ANSI Compliant
Yes
Legend/Background Color
Black/Green on White
Language
English
Legend Color
Black, Green
Operating Temp. Range
-40 Degrees to 194 Degrees F
Mounting Style
With Mounting Holes
Material
Fiberglass
Header Background Color
Green
Header Legend Color
White
Sign Legend Text Color
Black, Green

Description

Safety Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station & Safety Shower, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.