This item is Discontinued.

Brady Overhead Crane Area, Proceed With Caution, 14" W x 10" H, Rectangle, Plastic 123849

Overhead Crane Area, Proceed With Caution, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 123849
  • Zoro # G7581594
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123849
Zoro #
G7581594
UPC #
754473795382
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Safety Sign
Header
Overhead Crane Area
Legend
Proceed With Caution
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Background Color
Yellow
Legend Color
black
Subject Matter
Facility
Legend Style
Text
Material
Polystyrene
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Legend/Background Color
Black/Yellow
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Overhead Crane Area, Legend Proceed With Caution, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.