This item is Discontinued.

Brady Safety First, Do Not Oil Or Clean Machinery While In Motion, 14" W x 10" H, Rectangle, Polyester 127745

Safety First, Do Not Oil Or Clean Machinery While In Motion, 14" W x 10" H, Rectangle, Polyester (Discontinued)

  • Mfr # 127745
  • Zoro # G2559116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127745
Zoro #
G2559116
UPC #
754473762100
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Safety Reminder Sign
Header
Safety First
Legend
Do Not Oil Or Clean Machinery While In Motion
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Material
Polyester
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Language
English
ANSI Compliant
Yes
Header Legend Color
White
Legend/Background Color
Green and Black/White
Legend Color
black
Subject Matter
Machine and Operational
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black

Description

Safety Reminder Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Do Not Oil Or Clean Machinery While In Motion, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.