This item is Discontinued.

Brady Safety Sign, 10"Hx14"W 120072

This item is Discontinued.

Brady

Safety Sign, 10"Hx14"W (Discontinued)

Mfr # 120072
Zoro # G7433979
UPC # 754473697624
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120072
Zoro #
G7433979
UPC #
754473697624
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.010 in
Height
5 in

Details

Item
Fire Alarm Sign
Sign Material
Polyester
Legend
Fire Alarm
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Red

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.