Zoro Homepage

Safety Sign, 10".HX14"W, Aluminum

  • Mfr # 119760

  • Zoro # G8610222


product price: $25.69
/ea

Key Features

Sign Material
Aluminum
Legend
Eye Wash Station
Width
14 in
Thickness
0.035 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119760
Zoro #
G8610222
UPC #
754473693350
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.035 in
Height
10 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Eye Wash Station
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Emergency
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Green
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Eyewash and Shower, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.