Zoro Homepage

Safety Sign, 10".Hx7".W

  • Mfr # 119321

  • Zoro # G8415099


product price: $9.19
/ea

Key Features

Sign Material
Polyester
Legend
Fire Extinguisher
Width
7 in
Thickness
0.010 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119321
Zoro #
G8415099
UPC #
754473685126
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.010 in
Height
5 in

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.