This item is Discontinued.

Brady Fire alarm Sign, 5" Height, 7" Width, Polyester, Rectangle, English 120072

Fire alarm Sign, 5" Height, 7" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 120072
  • Zoro # G2845669
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120072
Zoro #
G2845669
UPC #
754473697624
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.010 in

Details

Item
Fire alarm Sign
Header
No Header
Legend
Fire Alarm
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend/Background Color
Black/Red/White
Sign Legend Color
Black, Red
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
POLYESTER
Subject Matter
Fire & Emergency
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Background Color
White
Legend Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Language
English
Sign Legend Text Color
Black, Red

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.