This item is Discontinued.

Brady Fire alarm Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 120714

Fire alarm Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 120714
  • Zoro # G2841767
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120714
Zoro #
G2841767
UPC #
754473699673
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Fire alarm Sign
Header
Emergency
Legend
Fire Alarm
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
Legend/Background Color
Black/Red/White
ANSI Compliant
Yes
Language
English
Double-Sided
No
Legend Style
Text and Symbol
Sign Legend Color
Black
Header Background Color
Red
Header Legend Color
White
Subject Matter
Fire & Emergency
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Aluminum
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Red, White
Sign Legend Text Color
Black

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.