This item is Discontinued.

Brady Fire alarm Sign, 10" Height, 14" Width, Plastic, Rectangle, English 119824

Fire alarm Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 119824
  • Zoro # G5749642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119824
Zoro #
G5749642
UPC #
754473694760
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.063 in

Details

Item
Fire alarm Sign
Header
Emergency
Legend
Fire Alarm
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Text and Symbol
Material
Plastic
Sign Legend Color
Black
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Black/Red/White
Mounting Style
With Mounting Holes
Subject Matter
Fire & Emergency
Double-Sided
No
Language
English
ANSI Compliant
Yes
Background Color
Red, White
Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.