Overhead Crane Area, Proceed With Caution, 14 in W x 10 in H, Rectangle, Plastic, 123849
Mfr # 123849
Zoro # G7363279
product price:Â $14.75
/eaKey Features
Legend
Proceed With Caution
Sign Material
Plastic
Height
10 in
Thickness
0.059 in
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123849
Zoro #
G7363279
UPC #
754473795382
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.059 in
Details
Item
Safety Sign
Legend
Proceed With Caution
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
Yellow
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header
Overhead Crane Area
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Facility, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Overhead Crane Area, Legend Proceed With Caution, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.