Safety Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English
Mfr # 49042
Zoro # G7367838
product price: $34.99
/eaKey Features
Header
No Header
Legend
MSDS Info
Width
9 in
Height
12 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49042
Zoro #
G7367838
UPC #
754473490423
Country of Origin
United States
Dimensions
Width
9 in
Height
12 in
Thickness
0.055 in
Details
Item
Safety Sign
Header
No Header
Legend
MSDS Info
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Sign Legend Color
Green
Double-Sided
Yes
Sign Legend Text Color
Green
Description
Safety Sign, Sign Subject Matter SDS or Right to Know, Height 12 in, Width 9 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend MSDS Info, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.