
Safety Sign, 14" H, 10" W, Plastic, Rectangle, English, Spanish, 123999
Mfr # 123999
Zoro # G8610058
product price: $13.99
/eaKey Features
Header
Caution/Precaucion
Legend
Look Out For Forklifts/Cuidado Con Los Montacargas
Width
10"
Height
14"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123999
Zoro #
G8610058
UPC #
754473797249
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.059"
Details
Item
Safety Sign
Header
Caution/Precaucion
Legend
Look Out For Forklifts/Cuidado Con Los Montacargas
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Lift Truck Traffic, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend Look Out For Forklifts/Cuidado Con Los Montacargas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.