Warning, Soiled Linens, 14 in x 10 in, Rectangle, Plastic, 14684
Mfr # 14684
Zoro # G7415289
product price:Â $13.99
/eaKey Features
Legend
Soiled Linens
Sign Material
Plastic
Height
14"
Width
10"
Size
14" X 10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14684
Zoro #
G7415289
UPC #
754473163723
Country of Origin
United States
Dimensions
Height
14"
Width
10"
Size
14" X 10"
Thickness
0.059"
Description
Safety Sign, Sign Subject Matter Medical and Hospital, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Soiled Linens, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.