Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, Caution Slippery Surface, 10" W x 14" H, Rectangle, Polyester

  • Mfr # 90175

  • Zoro # G8614370


product price: $34.29
/ea

Key Features

Header
No Header
Legend
Caution Slippery Surface
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90175
Zoro #
G8614370
UPC #
754473901752
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.008"

Details

Item
Safety Sign
Header
No Header
Legend
Caution Slippery Surface
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Caution Slippery Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.