This item is Discontinued.

Brady A Careful Workman Is The Best Safety Device, Fiberglass, 14" x 20", With Mounting Holes 72605

A Careful Workman Is The Best Safety Device, Fiberglass, 14" x 20", With Mounting Holes (Discontinued)

  • Mfr # 72605
  • Zoro # G7414309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72605
Zoro #
G7414309
UPC #
754473726058
Country of Origin
United States

Dimensions

Height
14"
Width
20"
Thickness
0.098"

Details

Item
Safety Sign
Legend
A Careful Workman Is The Best Safety Device
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Legend Color
Black
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Be Careful
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Green
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 14 In., Width 20 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Be Careful, Legend A Careful Workman Is The Best Safety Device, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.