Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish

  • Mfr # 125342

  • Zoro # G7403739


product price: $13.59
/ea

Key Features

Header
Caution/Precaucion
Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-Nec Regulations/Deb Haber Un Espacio De 1M Delante De Este Panel Electrico Segun Las Normas De OSHA-Nec
Height
14 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125342
Zoro #
G7403739
UPC #
754473729783
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-Nec Regulations/Deb Haber Un Espacio De 1M Delante De Este Panel Electrico Segun Las Normas De OSHA-Nec
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Electrical Hazard, Height 14 in, Width 10 in, Sign Material Polyester, Header Caution/Precaucion, Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-Nec Regulations/Deb Haber Un Espacio De 1M Delante De Este Panel Electrico Segun Las Normas De OSHA-Nec, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.