Safety Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish
Mfr # 90819
Zoro # G7407613
product price: $13.59
/eaKey Features
Header
Danger/Peligro
Legend
Keep Hands Clear/Mantener Las Manos Alejadas
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90819
Zoro #
G7407613
UPC #
754473908195
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Details
Item
Safety Sign
Header
Danger/Peligro
Legend
Keep Hands Clear/Mantener Las Manos Alejadas
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Keep Hands Clear, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Keep Hands Clear/Mantener Las Manos Alejadas, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.