Zoro Homepage

Safety Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English

  • Mfr # 103896

  • Zoro # G9402583


product price: $35.99
/ea

Key Features

Header
No Header
Legend
Thank You For Using Trash Can
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103896
Zoro #
G9402583
UPC #
754473195670
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.06 in

Details

Item
Safety Sign
Header
No Header
Legend
Thank You For Using Trash Can
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
With Mounting Holes
Background Color
Green
Subject Matter
Cleaning & Maintenance
Sign Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Color
White
Double-Sided
No
Material
Aluminum
Legend/Background Color
White
Language
English
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Symbol
Person Throwing Litter In Receptacle
Sign Legend Text Color
White
Glow In The Dark
No
Shape
Rectangle
Product Type
Safety Sign

Description

Safety Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.