Safety Reminder Sign, 18 in Height, 18 in Width, Plastic, Octagon, English
Mfr # 124543
Zoro # G8467142
product price:Â $34.19
/eaKey Features
Header
Stop
Legend
Safety Glasses Required Beyond This Point
Width
18 in
Height
18 in
Sign Shape
Octagon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124543
Zoro #
G8467142
UPC #
754473809256
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Thickness
0.059 in
Details
Item
Safety Reminder Sign
Header
Stop
Legend
Safety Glasses Required Beyond This Point
Sign Shape
Octagon
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Description
Safety Reminder Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Safety Glasses Required Beyond This Point, Printed Language English, Sign Shape Octagon
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.