No Header, The Best Safety Device Is A Careful Worker, 28" W x 20" H, Rectangle, Fiberglass
Mfr # 73423
Zoro # G7369761
product price: $78.45
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
The Best Safety Device Is A Careful Worker
Width
28"
Height
20"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73423
Zoro #
G7369761
UPC #
754473734237
Country of Origin
United States
Dimensions
Width
28"
Height
20"
Thickness
0.098"
Details
Item
Safety Sign
Header
No Header
Legend
The Best Safety Device Is A Careful Worker
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
White
Description
Safety Sign, Sign Subject Matter Safety Incentive and Motivational, Height 20 In., Width 28 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend The Best Safety Device Is A Careful Worker, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.