Zoro Homepage

Safety Sign, 5 in Height, 7 in Width, Polyester, Rectangle, English

  • Mfr # 119982

  • Zoro # G8474492


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Sign Material
Polyester
Legend
Eye Wash Station
Width
7 in
Thickness
0.010 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119982
Zoro #
G8474492
UPC #
754473697174
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.010 in
Height
5 in

Description

Safety Sign, Sign Subject Matter Eyewash and Shower, Height 5 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Eye Wash Station, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.