This item is Discontinued.

Brady Fire Extinguisher Sign, 14" Height, 10" Width, Plastic, Rectangle, English 119975

Fire Extinguisher Sign, 14" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 119975
  • Zoro # G7390037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119975
Zoro #
G7390037
UPC #
754473697105
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.063 in

Details

Item
Fire Extinguisher Sign
Header
Emergency
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Header Background Color
Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.