Zoro Homepage

Safety Sign, 6 in Height, 9 in Width, Acrylic, V-Shaped, English

  • Mfr # V1MS03A

  • Zoro # G7390369


product price: $19.49
/ea

Key Features

Header
No Header
Legend
MSDS Info
Width
9 in
Height
6 in
Sign Shape
V-Shaped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1MS03A
Zoro #
G7390369
UPC #
754473493875
Country of Origin
Mexico

Dimensions

Width
9 in
Height
6 in

Details

Item
Safety Sign
Header
No Header
Legend
MSDS Info
Sign Shape
V-Shaped
Sign Material
Acrylic
Sign Mounting Style
With Mounting Holes, V-Shaped
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
Yes
ANSI Compliant
No
OSHA Compliant
Yes
Sign Legend Color
Green
Sign Legend Text Color
Green

Description

Safety Sign, Sign Subject Matter SDS or Right to Know, Height 6 in, Width 9 in, Sign Material Acrylic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend MSDS Info, Printed Language English, Sign Shape V-Shaped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.