Zoro Homepage

Safety Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, 125380

  • Mfr # 125380

  • Zoro # G8410138


product price: $9.99
/ea

Key Features

Header
Caution/Precaucion
Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantener Despejado
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125380
Zoro #
G8410138
UPC #
754473730215
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Forklift Traffic Keep Clear/Trafico De Montacargas Mantener Despejado
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Symbol and Text
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantener Despejado, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.