This item is Discontinued.

Brady Safety Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 95213 95213

Safety Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 95213 (Discontinued)

  • Mfr # 95213
  • Zoro # G8413419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95213
Zoro #
G8413419
UPC #
754473952136
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Safety Sign
Header
Notice
Legend
All Visitors Must Get Pass At Office
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535.2-2002; ASTM D 1593; OSHA 29 CFR 1910.145; OSHA 29 CFR 1910.37
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend All Visitors Must Get Pass At Office, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.