This item is Discontinued.

Brady Safety Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 21870 21870

This item is Discontinued.

Brady

Safety Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 21870 (Discontinued)

Mfr # 21870
Zoro # G8409480
UPC # 754473218706
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21870
Zoro #
G8409480
UPC #
754473218706
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Safety Sign
Header
Warning
Legend
Hazardous Waste
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, Orange
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
OSHA Compliant
Yes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
No
Header Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Warning, Legend Hazardous Waste, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.