Safety Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 25654
Mfr # 25654
Zoro # G8636682
product price: $9.55
/eaKey Features
Header
Danger
Legend
Explosives
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25654
Zoro #
G8636682
UPC #
754473256548
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Safety Sign
Header
Danger
Legend
Explosives
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Explosives, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.