Safety Sign, 7 in H, 10 in W, Plastic, Rectangle, English, Spanish, 125386
Mfr # 125386
Zoro # G7370251
product price:Â $9.55
/eaKey Features
Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125386
Zoro #
G7370251
UPC #
754473730277
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Hot Surface Sign
Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution/Precaucion, Legend Hot Surface Do Not Touch/Superficie Caliente No Tocar, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.