Safety Sign, 7 in H, 10 in W, Polyester, Rectangle, English, Spanish, 125387

  • Mfr # 125387

  • Zoro # G8648077


product price:  $9.29
/ea

Key Features

Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125387
Zoro #
G8648077
UPC #
754473730284
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Hot Surface Sign
Header
Caution/Precaucion
Legend
Hot Surface Do Not Touch/Superficie Caliente No Tocar
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Floor
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Subject Matter
Hot
Language
English, Spanish
Legend/Background Color
Black and Red/Yellow
Background Color
Yellow
Material
Polyester
Legend Color
Black
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Floor, Header Caution/Precaucion, Legend Hot Surface Do Not Touch/Superficie Caliente No Tocar, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.