Safety Sign, 7 in Height, 10 in Width, Fiberglass, Rectangle, English
Mfr # 122846
Zoro # G7390113
product price:Â $26.19
/eaKey Features
Header
Caution
Legend
Protective Clothing Required In This Area
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122846
Zoro #
G7390113
UPC #
754473718107
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Safety Sign
Header
Caution
Legend
Protective Clothing Required In This Area
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Protective Clothing Required In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.