Safety Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English, Spanish
Mfr # 60502
Zoro # G7389991
product price: $9.55
/eaKey Features
Header
Danger/Peligro
Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimiento
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60502
Zoro #
G7389991
UPC #
754473605025
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Safety Sign
Header
Danger/Peligro
Legend
Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimiento
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend Do Not Put Hand Into Or Under Moving Machiner/No Ponga La Mano Dentro O Debajo De La Maquinaria En Movimiento, Printed Language English, Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.