Safety Sign, 7 in Height, 10 in Width, Plastic, Rectangle, Spanish
Mfr # 25406
Zoro # G8462568
product price: $9.39
/eaKey Features
Header
Precaucion
Legend
No Legend
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25406
Zoro #
G8462568
UPC #
754473254063
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Safety Sign
Header
Precaucion
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Standards
ASTM D 1593
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Description
Safety Sign, Sign Subject Matter Caution, Height 7 in, Width 10 in, Sign Material Plastic, Header Precaucion, Legend No Legend, Printed Language Spanish, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.